Embassy KCCS-R Slotted End Cap 3" Rght 5612275828
|
Questions & Answers (0)
Product Description
This 3" Right Hand Slotted End Cap is for use with all Panel-Track baseboard heaters. 18 Month Limited Warranty.
PRICE
$19.50
4
4
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 5-1/2 in |
| Height | 7-3/4 in |
Product Details
| Manufacturers Part Number | 5612275828 |
| Type | Accessory |
| Brand | Embassy Industries |