The Panel-Track baseboard cover is ideal for any type of residential or light commercial installation. With its rugged front panel, efficient operation, superior design and ease of installation, Panel-Track is the culmination of more than 40 years of research and development by Embassy's heating specialists and engineers making it the baseboard of choice by today's heating professionals. Includes front cover, back panel, damper, splicer sets & support brackets. 18 Month Limited Warranty.
Embassy Cover for 72" Panel Track Heaters 5612231106
|
Questions & Answers (0)
Product Description
PRICE
$76.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 2-9/16 in |
| Height | 7-3/4 in |
Product Details
| Type | Accessory |
| Material | Galvanized Steel |
| Manufacturers Part Number | 5612231106 |
| Brand | Embassy Industries |