Embassy 3/4" Element for 60" Panel Track Heaters, 5612641305
Write a Review
|
Questions & Answers (0)
Product Description
The Panel-Track baseboard element is ideal for any type of residential or light commercial installation. With its rugged front panel, efficient operation, superior design and ease of installation, Panel-Track is the culmination of more than 40 years of research and development by Embassy's heating specialists and engineers making it the baseboard of choice by today's heating professionals. Element only. 18 Month Limited Warranty.
PRICE
$48.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 2-9/16 in |
| Height | 7-3/4 in |
| Connection Size | 3/4 in |
Product Details
| Type | Accessory |
| Manufacturers Part Number | 5612641305 |
| Brand | Embassy Industries |