Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Slant Fin

Model # :WBB306626

MPN #: 101-401-3

Slant/Fin® 3' Hydronic Complete Baseboard 30 Series 101-401-3

Product Description
Slant Fin 3' Hydronic Complete Baseboard 30 Series

Ideal for high quality installations in homes, apartments and light commercial applications. This baseboard heater features a super strong galvanized steel enclosure with nu-white powder coat finish that resists rust and maintains its shape and beauty. Support brackets are uniquely engineered for superior strength. Accommodates return line. Flared element tubes facilitate joining sections. 1-3/4" floor-to-front cover opening promotes good air circulation for effective convection heating. Fully modulating, pivot mounted damper helps control individual room temperatures. Puts out 580 BTU/Linear ft. using 180°F water at 1 GPM. For use with hot water heating systems. No-noise, self-adjusting plastic expansion cradles eliminate metal-to-metal contact. High performance heating element with double bent aluminum fins. Measures 2-11/16"D x 7-7/8"H. Optional accessories include: Hinged Right-Hand & Left-Hand End Caps, Snap-On Wall Trim, Splice Plates, 90° Inside & Outside Corners, 135° Inside Corners, 7" Filler Sleeves, Dummy Enclosures
and are sold separately.

PRICE
$149.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width2-11/16 in
Height7-7/8 in

Product Details

TypeHydronic Baseboard Heater
MaterialGalvanized Steel
ColorWhite
Manufacturers Part Number101-401-3
BrandSlant Fin

Compliance & Certifications

CertificationsIBR