Compressors

Qwik Products Terminal Repair Lugs
| Compare | Image | Hertz | Horsepower | Phase | Refrigerant | Torque | Voltage | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | - | - | - | - | - | - | WBB2097343 | $55.95 ea. | ||
![]() | - | - | - | - | - | - | WBB2097344 | $56.95 ea. | ||
![]() | - | - | - | - | - | - | WBB2097345 | $57.95 ea. | ||
![]() | - | - | - | - | - | - | WBB2097342 | $49.95 ea. |
Related Products
Rotom 708B, 708-850MFD, 110/125V, Start, Round These motor start capacitors are dry, electrolytic, non-polarized types for intermittent duty in AC motor starting circuits. The round cases are made of moisture and oil resistant molded phenolic resin or plastic. They have standard dual blade terminals.. Rated 3-second start. 20 starts per hour. Operating temperature range: 40° to 65°C (-40° to 149°F). Meet or exceed Electronic Industries Association (EIA). Standard RS-463 type 2. Hertz: 50/60. UL recognized and CUL approved.
Supco® CR30X370, 30MFD, 370V, Run, Oval SUPCO® capacitors are manufactured with the highest quality components. Our capacitors are manufactured and tested under our high standards and specifications. SUPCO always strives to supply excellent quality products at an economic price. Features: Type Two Made at Supco in Nanchang. Jiangxi, China Non-PCB Biodegradable Synthetic Oil Physical Interrupter for Safety MFD Tolerance +/- 5% Drawn Steel Case Construction Quad Blade Quick Connect Terminals Operating Temperature: -13°FF to 185°FF (-25°FC to 85°FC)
Tradepro® - All of our motor-run capacitors are UL/CSA recognized and protected to 10,000 AFC. Every capacitor meets EIA-456-A, and goes through extensive electrical testing before shipping. Each capacitor is OEM quality and designed for many years of reliable operation. Capacitor Qualities: –40° C to 70°C (–40°F to 158°F) operating temperature M 60,000 hour life at rated temperature M Accelerated life test performance: 2000 hours @ 125% rated voltage @ 80°C M Thick, seven micrometer film for greater reliability and quality M Vacuum sealed to eliminate leaks ...
Rotom 430B, 430-515MFD, 110/125V, Start, Round These motor start capacitors are dry, electrolytic, non-polarized types for intermittent duty in AC motor starting circuits. The round cases are made of moisture and oil resistant molded phenolic resin or plastic. They have standard dual blade terminals.. Rated 3-second start. 20 starts per hour. Operating temperature range: 40° to 65°C (-40° to 149°F). Meet or exceed Electronic Industries Association (EIA). Standard RS-463 type 2. Hertz: 50/60. UL recognized and CUL approved.
Supco® CR3X370, 3MFD, 370V, Run, Oval SUPCO® capacitors are manufactured with the highest quality components. Our capacitors are manufactured and tested under our high standards and specifications. SUPCO always strives to supply excellent quality products at an economic price. Features: Type Two Made at Supco in Nanchang. Jiangxi, China Non-PCB Biodegradable Synthetic Oil Physical Interrupter for Safety MFD Tolerance +/- 5% Drawn Steel Case Construction Quad Blade Quick Connect Terminals Operating Temperature: -13°FF to 185°FF (-25°FC to 85°FC)