Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Emerald

Model # :WBB2291588

MPN #: SM-513-852

Emerald Full Motion TV Wall Mount For 37"-70" TVs (852)

Product Description
The Emerald 852 Full Motion Mount is specifically designed for 37"-70" TVs, articulates in different directions to ensure the best view at any angle. With its low profile, it sits only 2 inches from the wall. When the mount is fully extended, it reaches 20" from the wall. The mount can tilt 20° degrees downward, 10° upward tilt, it can also be swiveled 120°. With all the mounting positions available, you are sure to find the position that works for you The wall mount is compatible with most TVs in the 37" to 70" range with a maximum recommended weight capacity of 110 lbs and VESA mounting patterns of 200x200, 400x200, 300x300, 400x400, 600x400 mm. Please check your TV's VESA mounting pattern before ordering. Included with the mount is all necessary mounting hardware. Customize your screen angle for the best view wherever you are

Features:
  • Extends up to 20 in. from the wall
  • Tilts +10° to -20°
  • Swivels +60° to -60° left and right
  • VESA compatibility: 200x200, 400x200, 300x300, 400x400, 600x400 (mm)
  • Weight capacity: 110 lb.
  • Direction indicator
PRICE
$67.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity110 lbs
Weight12 lbs
LCD Size37" - 70"
Mounting Hole Pattern600 x 400 mm
Extension20 in

Product Details

Assembly RequiredYes
TypeWall Mount
ColorBlack
Swivel+60° / -60° °
Tilt+10° / -20° °
StyleArticulating
Mounting LocationWall Mount
Display TypeSingle Monitor
MaterialSteel
DescriptionFull Motion TV Wall Mount For 37"-70" TVs
Package Quantity1
Manufacturers Part NumberSM-513-852
BrandEmerald

Warranty

Warranty1 yr

Compliance & Certifications

VESA CompatibleYes