Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Guardian Equipment

Model # :WB994107

MPN #: G1902P

Guardian Equipment Emergency Wash Station Eye Wash Fountain And Drench Shower, G1902P

Product Description
EMERGENCY WASH STATION
In the event of accidental chemical splash, your safety and health depend upon how quickly you can be treated. These systems provide immediate and effective first aid treatment required. All models come with a ANSI compliant identification sign and meet ANSI Standard Z358.1-1998 specifications.
ALL PURPOSE STATION
Combines high-impact plastic drench shower, and choice of ABS plastic or stainless steel eye wash fountain, in one convenient multipurpose unit. Furnished with 1 1/4" hot dipped galvanized steel pipe fittings. 9" aluminum floor flange.
High Impact Plastic
PRICE
$939.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight45 lbs
Shower Head Diameter10"
Bowl Diameter11-3/4 in
Inlet Size1-1/4 NPT Female in

Product Details

Assembly RequiredYes
TypeAll Purpose Station
Shower Flow Rate20 GPM psi
ColorOrange
Shower Head MaterialABS Plastic
Eyewash Flow Rate1.8 GPM gal/min
Eye/Face Wash Spray Heads2
Eye/Face Wash ActivatorPull Handle
Mounting LocationFloor Mounted
IncludesFlip Top Dust Covers
MaterialHigh Impact Plastic
DescriptionSafety Station, Eyewash And Drench Shower
Bowl MaterialABS Plastic
Manufacturers Part NumberG1902P
Eyewash Flow Pressure30 psi
Bowl Color FamilyOrange
BrandGuardian Equipment

Compliance & Certifications

ANSI CertificationMeets ANSI Z358.1-2014
ADA CompliantNo