Satco 60-336 Empire 1 Light - 7" - Vanity w/ Alabaster Glass Bell Shades Polished Chrome
Write a Review
|
Questions & Answers (0)
Product Description
Empire - 1 Light - 7" - Vanity - w/ Alabaster Glass Bell Shades
This Empire One Light Vanity fixture is beautifully finished in Polished Chrome and accented by Alabaster glass. This fixture uses (1) 100W A19 max./Medium base bulb.
This Empire One Light Vanity fixture is beautifully finished in Polished Chrome and accented by Alabaster glass. This fixture uses (1) 100W A19 max./Medium base bulb.
PRICE
$39.99
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-1/4 in |
| Depth | 9 in |
| Height | 6-1/2 in |
Product Details
| Style | Empire |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | 60-336 |
| Number of Lights | 1 |
| Brand | Satco |