Use for rent or any other type of payment. 2-part (white, canary paper sequence). 50 sets per book. Consecutively numbered within each book. 2-3/4" x 7-3/16". SFI Certified Sourcing-Uses fiber from responsible and legal sources.
Adams® Receipt Book, Three-Part Carbonless, 7.19 x 2.75, 4 Forms/Sheet, 100 Forms Total
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$14.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7-5/8 in |
| Height | 11 in |
Product Details
| Sheets | 100 |
| Style | Receipt Book |
| Pads | 1 |
| Package Quantity | 100 Sets/Pad |
| Description | Money/Rent Receipt Book |
| Color | Blue |
| Paper Color Family | White, Canary, Pink |
| Paper Type | Forms |
| Brand | Adams |