Tops® Note-Taking System Notebook, Wire, 20 lb, 11"x9", 100 Sheets, White
Write a Review
|
Questions & Answers (0)
Product Description
One-subject notebook delivers a clear, concise way to take notes, using the ID note method that is comparable to the Cornell Note-Taking System. Idea Collective Notebook features a cue column to identify key points, traditional note-taking area and page summary to identify and summarize the main points on each sheet. One-subject, wirebound notebook contains 100 sheets of 20 lb. white paper. Each sheet is also perforated for clean removal every time. Privacy cover protects sheets. Notebook is also three-hole punched for easy placement in standard three-ring binders.
PRICE
$14.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Height | 11 in |
Product Details
| Sheets | 100 |
| Supply Type | Basic Supplies |
| Type | Wirebound Notebook |
| Color | Blue |
| Binding Type | Wirebound |
| Sheet Perforation | Perforated |
| Paper Color Family | White |
| Paper Type | Notebook |
| Number of Subjects | 1 |
| Punched/Unpunched | Punched |
| Ruling | Specialty Ruled |
| Pads | 1 |
| Material | Paper |
| Description | Note-Taking System Notebook |
| Package Quantity | 100 Sheets |
| Brand | Tops |