Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ADC

Model # :WBB2253043

MPN #: 320BK

ADC® Medicut™ EMT Shears, 7-1/4" Length, Black

Product Description
Medicut™ Shears Features:
  • Traditional 7-1/4" length for maximum leverage and strength
  • Stainless steel safety bandage tip
  • Razor sharp, super-hardened surgical stainless steel blades with one serrated edge to cut through the toughest materials
  • Blades tempered to a Rockwell hardness of C56 for unsurpassed durability
  • Contoured polypropylene handles with large ring provide maximum control and comfort
  • Extra large rivet with a rated strength of 88kg assures rugged durability
  • Fully auto-clavable to 143°C (290°F)
  • Inspected and packaged in the U.S.A.
  • Two Year Quality Performance Guarantee


PRICE
$8.30

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-1/4 in
Width3-5/8 in
Height5/16 in
Weight0.2 lbs

Product Details

TypeMedical Shears
MaterialStainless Steel Blades
DescriptionMedicut™ EMT Shears
ColorBlack
Manufacturers Part Number320BK
BrandADC

Warranty

Warranty2 yr