J.W. Winco EN5337.2 Five Lobed Knob, M8 x 1.25, 40"(1.57), 5337.2-40-M8-45-DSW
Write a Review
|
Questions & Answers (0)
Product Description
Elesa® original design technopolymer plastic five lobed knobs. The special type of technopolymer used and the matte finish make this knob elegant and "soft" to touch. The operator obtains a strong clamping action without any discomfort due to its ergonomic design: five lobes, blended radius and well proportioned rim height assure a natural, safe and comfortable grip Resistant to solvents, oils, grease and other chemical agents. For certain minimum quantities, center cap is available in other colors and/or imprints.
PRICE
$6.70
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimension H1 | 27mm(1.06) in |
| Dimension D3 | 17mm(.67) in |
| L Stud Length | 45 mm in |
| Knob Diameter | 1.57 in |
| Dimension H2 | 12mm(.47) in |
| Dimension D4 | 13mm(.51) in |
| Dimension D1 | 40mm(1.57) in |
Product Details
| Type | 5 Lobed Knob |
| Series | EN5337.2 |
| Material | Plastic |
| D2 Thread | M8 x 1.25 |
| Manufacturers Part Number | 5337.2-40-M8-45-DSW |
| Hole Size/Thread | M8 x 1.25 |
| Brand | J.W. Winco |