Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
J.W. Winco

Model # :WBB1504981

MPN #: 563.1-67-M8-25

J.W. Winco 563.1-67-M8-25 Technopolymer T-Handle W/Threaded Stud mm Diameter 67mm Length M8x1.25

Product Description
EN 563.1 T-handles can be used either as operating handles or for clamping purposes, providing high clamping force. Maximum heat resistance of technopolymer plastic: 265°F (130°C).

PRICE
$7.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length67
Dimension H137 in
ThreadM8 x 1.25  in
Length L12.64 in
Dimension H225 in

Product Details

TypeThreaded Stud
SeriesEN563.1
S Square0.63 in²
MaterialTechnopolymer Plastic
L2 Stud Length0.98 in
DescriptionT-Handle
D ThreadM8 x 1.25 
Manufacturers Part Number563.1-67-M8-25
BrandJ.W. Winco