Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
J.W. Winco

Model # :WBB1504904

MPN #: BK-ST-1.00-5/16X24

J.W. Winco BK Steel Ball Knobs Tapped 25.4mm Diameter mm Length 5/16-24

Product Description
Highly polished steel and brass balls turned from solid bar stock. Used on fixtures, machine tools, jigs and assemblies.

PRICE
$6.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Thread5/16-24 in
Diameter25.4
Dimension D125.4 in

Product Details

TypeTapped
MaterialSteel
D2 Tapped5/16-24
DescriptionBall Knobs
t10.5
SeriesBK
Manufacturers Part NumberBK-ST-1.00-5/16X24
BrandJ.W. Winco