Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




J.W. Winco

Model # :WBB1504814

MPN #: 563.1-40-M6-20

J.W. Winco 563.1-40-M6-20 Technopolymer T-Handle W/Threaded Stud mm Diameter 40mm Length M6x1

Product Description
EN 563.1 T-handles can be used either as operating handles or for clamping purposes, providing high clamping force. Maximum heat resistance of technopolymer plastic: 265°F (130°C).

PRICE
$13.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length40
Dimension H130 in
ThreadM6 x 1 in
Length L11.57 in
Dimension H220 in

Product Details

TypeThreaded Stud
SeriesEN563.1
S Square0.51 in²
MaterialTechnopolymer Plastic
L2 Stud Length0.79 in
DescriptionT-Handle
D ThreadM6 x 1
Manufacturers Part Number563.1-40-M6-20
BrandJ.W. Winco