J.W. Winco 563.1-80-3/8X16-31.7 Technopolymer T-Handle W/Threaded Stud mm Diam 80mm Length 3/8-16
Write a Review
|
Questions & Answers (0)
Product Description
EN 563.1 T-handles can be used either as operating handles or for clamping purposes, providing high clamping force. Maximum heat resistance of technopolymer plastic: 265°F (130°C).
PRICE
$10.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 80 |
| Dimension H1 | 41 in |
| Thread | 3/8-16 in |
| Length L1 | 3.15 in |
| Dimension H2 | 26 in |
Product Details
| Type | Threaded Stud |
| Series | EN563.1 |
| S Square | 0.79 in² |
| Material | Technopolymer Plastic |
| L2 Stud Length | 1.25 in |
| Description | T-Handle |
| D Thread | 3/8-16 |
| Manufacturers Part Number | 563.1-80-3/8X16-31.7 |
| Brand | J.W. Winco |