Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




J.W. Winco

Model # :WBB1505184

MPN #: 563.1-80-M10-30

J.W. Winco 563.1-80-M10-30 Technopolymer T-Handle W/Threaded Stud mm Diameter 80mm Length M10x1.5

Product Description
EN 563.1 T-handles can be used either as operating handles or for clamping purposes, providing high clamping force. Maximum heat resistance of technopolymer plastic: 265°F (130°C).

PRICE
$8.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length80
Dimension H141 in
ThreadM10 x 1.5 in
Length L13.15 in
Dimension H226 in

Product Details

TypeThreaded Stud
SeriesEN563.1
S Square0.79 in²
MaterialTechnopolymer Plastic
L2 Stud Length1.18 in
DescriptionT-Handle
D ThreadM10 x 1.5
Manufacturers Part Number563.1-80-M10-30
BrandJ.W. Winco