J.W. Winco DIN319-ST Steel Ball Knobs Tapped 40mm Diameter mm Length M10x1.5
Write a Review
|
Questions & Answers (0)
Product Description
For certain minimum quantities, steel ball knobs can also be supplied plated.
PRICE
$21.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimension H | 37 in |
| Thread | M10 x 1.5 in |
| Diameter | 40 |
| Dimension D4 | 22 in |
| Dimension D1 | 40 in |
| Dimension T1 Min | 0.71 in |
Product Details
| Type | Tapped |
| Series | DIN319-ST |
| Material | Steel |
| D2 Tapped | M10 x 1.5 |
| Description | Ball Knobs |
| Manufacturers Part Number | 319-ST-40-M10-C |
| Brand | J.W. Winco |