ENPAC® 5390-BK IBC Bin (Sump Only)
Write a Review
|
Questions & Answers (0)
Product Description
ENPAC® IBC Bin (Sump Only)
If your operations make it more convenient to contain IBCs directly in the sump, rather than on a platform, then this product is an affordable alternative to standard containment pallets. It is lightweight but has a fully compliant sump, meeting all regulatory requirements.
Low-cost alternative to pallets with a raised platform
Holds a single IBC tote
If your operations make it more convenient to contain IBCs directly in the sump, rather than on a platform, then this product is an affordable alternative to standard containment pallets. It is lightweight but has a fully compliant sump, meeting all regulatory requirements.
Low-cost alternative to pallets with a raised platform
Holds a single IBC tote
PRICE
$789.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 76 in |
| Width | 76 in |
| Height | 20 in |
| Weight Capacity | --- lbs |
| Weight | 80 lbs |
Product Details
| Assembly Required | Yes |
| Type | Forkliftable IBC Bin |
| Color | Black |
| Drain | No |
| Fork Entry | 2 Way |
| Capacity | 385 gal |
| Material | Polyethylene |
| Drum Capacity | 1 IBC Unit |
| Manufacturers Part Number | 5390-BK |
| Brand | ENPAC |
Warranty
| Warranty | 90 days |
Compliance & Certifications
| Certifications | EPA 40 CFR 264.175, SPCC, NPDES & UFC |