Advance Controls 128534, Enclosed Single Phase Disconnect, Manual Motor Controller
Write a Review
|
Questions & Answers (0)
Product Description
Economical UL Listed Non-Fused Disconnect Switch and Manual Motor Controller for many Single & Three Phase applications. These Disconnects, available as an "open" component for panel/equipment mounting or Enclosed in a weatherproof Type 4X non-metallic en
PRICE
$75.95
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-1/8 in |
| Depth | 2-7/8 in |
| Height | 4-5/16 in |
Product Details
| GP Amps | 20 A |
| Color | Gray |
| Handle Type | Red/Yellow Lockable |
| Horsepower Rating @ 1 Phase 120V | 1 HP |
| Voltage | 600 VAC V |
| Horsepower Rating @ 1 Phase 230V | 3 HP |
| Material | Plastic Enclosure |
| Phase | 1 |
| Enclosure Material | Type 4X, Plastic |
| Manufacturers Part Number | 128534 |
| AWG | 12 AWG |
| Mounting Style | Enclosed |
| Poles | 2 |
| Brand | Advanced Controls |
Compliance & Certifications
| Environmental Rating | IP65 - Handle/Enclosure |
| Certifications | UL 508 Listed, cUL, CE |