Features:
- Use with Stainless Steel
- Strap Width: up to 3/8"
- Strap Gauge: up to .015"
Weights & Dimensions
| Max Material Thickness | 0.025 |
| Strap Width | 3/8 |
Product Details
| Type | Tensioner |
| Color | Black |
| Manufacturers Part Number | RSA-580 |
| Duty | Heavy Duty |
| For Use With | Stainless Steel |
| Tool Type | Ball-Lock |
| Brand | Encore Packaging |