Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Encore Packaging

Model # :WBB3779036

MPN #: PP12K02-01

Encore™ Packaging Polypropylene Strapping Kit For 1/2"W, Seals, Regular Duty

Product Description
This comprehensive strapping kit includes long-lasting, high-quality tools for conventional polypropylene applications. It is perfect for mobile craftsmen and technicians who need to convenience at their fingertips!

Features:
  • Polypropylene Strapping Kit for 1/2", Seals - Regular Duty
  • Includes: 1 Tensioner, 1 Sealer, 1 coil of Strapping, 1000 case of Seals.
  • Regular Duty
  • For 1/2" Polypropylene Strapping
  • An efficient way to secure your materials before they exit your facility


PRICE
$239.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3000 ft
Strap Width1/2 in
Core Size3 in

Product Details

Assembly RequiredNo
For Use WithPolypropylene
CartNo
DispenserNo
SealerYes
TensionerYes
MaterialPolypropylene
SealsYes
Manufacturers Part NumberPP12K02-01
BucklesNo
ProgrammableNo
BrandEncore Packaging
ColorBlack/Silver/Blue
Tool TypeManual
StrappingYes
StyleWith Tensioner, Strapping & Seals
Applicable MaterialsPolypropylene
Includes1 Tensioner, 1 Sealer, 1 Coil of Strapping, 1000 Case of Seals
Package Quantity1
DutyRegular
CutterNo

Warranty

Warranty90 Days mo