- Safely dispenses and stores up to 100 blades (blades included)
- Features a convenient see-through body
- Easily wall mountable
Encore Packaging Blades with Dispenser, Pack of 100
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$70.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/4 in |
| Width | 1-1/8 in |
| Height | 5-1/2 in |
| Blade Width | 2-3/4 |
Product Details
| Blade Shape | Trapezoid |
| Type | Utility Knife Blade |
| Material | Carbon Steel |
| Package Quantity | 100 |
| Blade Type | Trapezoid Utility |
| Manufacturers Part Number | EP-280 |
| Brand | Encore Packaging |