Replacement Blade only for Silky PocketBoy 130mm Extra Fine Teeth. 5-inch (130mm) blade length, 0.9mm blade thickness. 22 teeth per inch (26 teeth per 30mm) X-Fine teeth configuration, Cut capacity 2.6". Hard Chrome Plating provides superior wear and rust resistance. Taper-ground and impulse-hardened non-set tooth design. Made in Japan. Limited lifetime warranty against defects in material and workmanship.
Silky Replacement Blade For Pocketboy, 130MM, Extra Fine Teeth
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$49.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8.7 in |
| Width | 2.4 in |
| Height | 0.0787 in |
| Weight | 0.2 lbs |
| Blade Length | 5-1/8 in |
Product Details
| Material | Japanese Steel |
| Manufacturers Part Number | 345-13 |
| For Use With | Pocketboy |
| Tooth Type | Extra Fine Teeth |
| Brand | Silky |