Encore Packaging Ceramic Blade, Pack of 5
Write a Review
|
Questions & Answers (0)
Product Description
Ceramic replacement blades. Compatible with: EP-120, EP-190, EP-200, EP-210, EP-230, EP-235, EP-250, EP-255, EP-285, EP-290. Comes with 5 blades per pack, with 5 packs per case.
PRICE
$10.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/8 in |
| Width | 3/4 in |
| Thickness | 0.02" |
| Blade Width | 2-3/8 |
Product Details
| Blade Shape | Trapezoid |
| Type | Ceramic Blade |
| Material | Ceramic |
| Package Quantity | 5 |
| Blade Type | Trapezoid |
| Manufacturers Part Number | E235B |
| Brand | Encore Packaging |