- Bow saw frame developed according to the scientific ERGO process
- Designed for demanding applications and tough environments
- Lightweight tubing, 24" - 750 g, for easy handling
- Innovative tensioning mechanism for high blade tension (up to 120 kp) and straight cutting
- 51 supplied with peg tooth blade for dry wood, 23 supplied with raker tooth blade for green wood
- ERGO handle with knuckle protector gives ergonomic comfort and safety
- Made from high quality steel and protected from rust and corrosion by a coating of high-impact enamel paint
- Better and stronger blade fitting for easy and safe blade change
- Maximum comfort with minimum effort due to the ergonomic design
Bahco® ERGO Bowsaw Dry Wood, 21" Blade Length, Orange Handle
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$48.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 7 in |
| Weight | 1 lbs |
| Blade Length | 21 in |
Product Details
| Type | Bowsaw |
| Material | Steel |
| Package Quantity | 1 |
| Handle Color Family | Orange |
| Manufacturers Part Number | BAH10-21-51 |
| Brand | Bahco |