Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Encore Packaging

Model # :T9FB3189734

MPN #: CS-4420

Encore™ Packaging Corner Spike For Stretch Film, Rope, and Twine, 5/8"L x 2-1/2"W, Black

Product Description
Features:
  • Helps quickly secure loads and protects corners
  • Features a unique tie-off system
  • Contains 24 pieces per case
  • Corner Spike for Stretch Film, Rope, Twine, Plastic


PRICE
$2.53

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5/8 in
Width2-1/2 in

Product Details

TypeCorner Protector
MaterialPlastic
Package Quantity24
ColorBlack
Manufacturers Part NumberCS-4420
BrandEncore Packaging
RecyclableYes