- Helps quickly secure loads and protects corners
- Features a unique tie-off system
- Contains 24 pieces per case
- Corner Spike for Stretch Film, Rope, Twine, Bio-Degradable Plastic
Encore Packaging Corner Spike For Stretch Film, Rope, and Twine, 5/8"L x 2-1/2"W, Clear
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$3.99
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5/8 in |
| Width | 2-1/2 in |
Product Details
| Type | Corner Protector |
| Material | Plastic |
| Package Quantity | 24 |
| Color | Clear |
| Manufacturers Part Number | CS-4460-ECO |
| Brand | Encore Packaging |
| Recyclable | Yes |