Vestil Plastic Handheld Tape Dispenser For 3"W Tape Rolls
Write a Review
|
Questions & Answers (0)
Product Description
The hand held tape dispenser is great for the distribution and packaging facilities. The plastic construction is designed for comfortable lightweight use during long periods of constant use. Simply fit tape unit into dispenser and pull over the roller opening. once onto the roller, the user can dispense the tape smoothly to the required length. Fits 3" wide tape rolls. Portable for use in a variety of areas. Allows for precise positioning of tape around units.
PRICE
$31.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-1/2 |
| Width | 3-3/8 in |
| Height | 5-3/4 in |
| Min Tape Width | 2 in |
| Core Size | 3 in |
| Max Tape Width | 3 in |
Product Details
| Assembly Required | No |
| Handle Material | Plastic |
| Type | Handheld Tape Dispenser |
| Color | White/Gray |
| For Use With | Tape |
| Blade Material | Steel |
| Style | Handheld |
| Material | Plastic |
| Package Quantity | 1 |
| Frame Material | Plastic |
| Manufacturers Part Number | VT-513 |
| Cutter | Manual |
| Brand | Vestil |