- This compact table-top kraft tape dispenser has a simple design and solid steel frame
- Quickly and easily load kraft tape rolls
- Quick pull and tear
Encore Packaging Manual Kraft Paper Tape Dispenser For 3"W Tape
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$45.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Min Tape Width | 3 in |
| Max Tape Width | 3 in |
Product Details
| Type | Kraft Tape Dispenser |
| Color | Blue |
| Style | Manual |
| Material | Plastic/Steel |
| Package Quantity | 1 |
| Description | Manual Paper Tape Dispenser |
| Frame Material | Steel |
| Manufacturers Part Number | EP-615 |
| Cutter | Manual |
| Load Type | Top |
| Brand | Encore Packaging |