Features:
- Number of Rolls Configuration: 2 rolls with 1" width or 1 roll with 2" width
- Core ID: 3"
- Anti-rust blade
- Safety blade cover
- Smooth dispensing
- Weighted base"
Weights & Dimensions
| Length | 10 in |
| Width | 10 in |
| Height | 8 in |
| Min Tape Width | 1 in |
| Core Size | 3 in |
| Max Tape Width | 2 in |
Product Details
| Assembly Required | No |
| Handle Material | Steel |
| Type | Multi Roll Tape Dispenser |
| Color | Beige |
| For Use With | Tape |
| Blade Material | Steel |
| Style | Manual |
| Material | Steel |
| Package Quantity | 1 |
| Frame Material | Steel |
| Manufacturers Part Number | EP-605-2 |
| Cutter | Yes |
| Brand | Encore Packaging LLC |