Encore Packaging Heavy Duty Phosphate Wire Buckles, 1-1/4" Strap Width, Pack of 250
Write a Review
|
Questions & Answers (0)
Product Description
Heavy duty industrial phosphate wire buckles. Contains 250 buckles per case, can only order by case.
PRICE
$92.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thickness | 3/16 |
| Strap Width | 1-1/4 in |
Product Details
| Type | Buckles |
| Material | Phosphate |
| Package Quantity | 250 |
| Color | Black |
| Seal Type | Wire Buckle |
| Manufacturers Part Number | P114WB3-PH |
| Duty | Heavy Duty |
| For Use With | Cord |
| Brand | Encore Packaging |