Encore Packaging Stainless Steel Buckles, 3/4" Strap Width, Pack of 100
Write a Review
|
Questions & Answers (0)
Product Description
These buckle seals are designed to work with stainless steel strapping. They are designed to provide protection against rust and corrosion. The buckles can be used in projects that include: outdoor use, round and irregular loads.
PRICE
$47.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Strap Width | 3/4 in |
Product Details
| Type | Buckles |
| Package Quantity | 100 |
| Color | Silver |
| Seal Type | Buckles |
| Manufacturers Part Number | SS34WB02-100 |
| For Use With | Stainless Steel |
| Brand | Encore Packaging |