Encore Packaging Pneumatic Pusher Tensioner For 3/4" - 1-1/4" Strap Width, Black
Write a Review
|
Questions & Answers (0)
Product Description
Pneumatic pusher tensioner with a round-force strap width of 1-1/4 inch.
PRICE
$825.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Material Thickness | .031 - .047 |
| Strap Width | 3/4 - 1-1/4 |
Product Details
| Type | Tensioner |
| Color | Black |
| Manufacturers Part Number | EP-1680 |
| Duty | Heavy Duty |
| For Use With | Steel |
| Tool Type | Pusher |
| Brand | Encore Packaging |