Features:
- For Steel or Poly Strapping
- Strap Range: up to 2"
- Strap Gauge: up to 0.050"
- Operation: Two or Single Handed
- Made in the USA with solid steel construction and comfortable rubber handle
- Unit Color: Black
Weights & Dimensions
| Length | 19 in |
| Width | 1-1/2 in |
| Height | 3 in |
| Max Material Thickness | 0.05 |
| Strap Width | Up to 2 in |
Product Details
| Type | Strap Breaker |
| Color | Black |
| For Use With | Steel or Poly Strapping |
| Tool Type | Manual |
| Style | Manual |
| Manufacturers Part Number | EP-2300 |
| Duty | Heavy Duty |
| Brand | Encore Packaging LLC |
Warranty
| Warranty | 90 Days yr |