Swingline® Compact Stapler with 1000 Standard Staples, 20 Sheet Capacity, Black
Write a Review
|
Questions & Answers (0)
Product Description
Reliable stapler kit comes with a standard stapler and box of 1,000 standard staples. Stapler offers durable all-metal construction, rubber to prevent skidding, full tacking flexibility. Staples up to 20 sheets of 20 lb. paper.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$17.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/8 in |
| Width | 1-3/8 in |
| Height | 5-1/8 in |
| Strip Size | Half |
Product Details
| Supply Type | Basic Supplies |
| Type | Desktop Stapler |
| Staple Capacity | 105 |
| Stapler Type | Compact |
| Color | Black |
| Style | Staplers |
| Material | Plastic/Metal |
| Type of Staple Used | Standard Staples |
| Description | Compact Stapler |
| Package Quantity | 1 |
| Manufacturers Part Number | SWI78911 |
| Sheet Capacity | 20 |
| Brand | Swingline |
Warranty
| Warranty | 1 yr |