Global Industrial
Model # :WB244291
Global Industrial Manual Carton Stapler for 5/8" Staples, 100 Staple Capacity
Write a Review
|
Questions & Answers (0)
Product Description
This carton stapler is designed to join or seal materials together ensuring reinforced stability. The steel construction provides strength and durability for years of reliable performance. It can be used with 5/8" staples and can hold 100 staples. The dimensions are 17-1/4"L x 4-1/8"W x 10-1/4"H. This product has a limited warranty of 1 year.
PROMOTIONAL PRICE
$113.82was $169.95
Save $56.13 (33%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17-1/4 in |
| Width | 4-1/8 in |
| Height | 10-1/4 in |
| Weight | 5 lbs |
Product Details
| Assembly Required | No |
| Type | Manual Stapler |
| Color | Black |
| For Use With | 5/8" Staples |
| Capacity | 100 Staples |
| Material | Steel |
| Description | Manual Carton Stapler |
| Package Quantity | 1 |
| Manufacturers Part Number | 244291 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |