Encore Packaging Oscillated Cord Forklift Mount Dispenser, 3" Core, Black
Write a Review
|
Questions & Answers (0)
Product Description
This dispenser has a simple industrial design and features a clamp mechanism for quickly loading rolls of cord. Designed specifically for mounting on forklifts. Includes safety end cap for visibility on axle length.
PRICE
$175.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28 in |
| Width | 28 in |
| Height | 12-1/2 in |
| Strap Width | 2 in |
| Core Size | 3 in |
Product Details
| Assembly Required | No |
| Type | Strapping Dispenser |
| Color | Black |
| For Use With | Cord |
| Style | Mount |
| Applicable Materials | Cord |
| Material | Steel |
| Manufacturers Part Number | EP-3032-3 |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 days |