Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Encore Packaging LLC

Model # :WBB3778488

MPN #: EP-50112

Encore™ Packaging Pallet Bands, 3/4"W x 112" Circumference

Product Description
Pallet bands are a quick and easy way to secure any warehouse load. Our bands are strong, flexible, and eco-friendly. Made out of 80% natural rubber (crepe), the band can replace the use of stretch film and can be reused multiple times.

Features:
  • Environmentally friendly
  • 1.85" joint overlap
  • Reusable


PRICE
$545.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3/4 in
Circumference112 in
Fits Pallet L x W112 x 3/4

Product Details

MaterialRubber
Package Quantity100
DescriptionTraditional Pallet Band
ColorBeige
Bands per Case100
Manufacturers Part NumberEP-50112
BrandEncore Packaging LLC

Warranty

Warranty90 Days