Features:
- 5" x 5/8" Wide
- Size 105
- Approximately 280 per bag
Weights & Dimensions
| Width | 6 in |
Product Details
| Material | Rubber |
| Package Quantity | 280 Per 1LB Bag |
| Description | 5"x 5/8" Standard Pallet Band |
| Color | Crepe |
| Manufacturers Part Number | EP-4105 |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 days |