Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Encore Packaging

Model # :WBB3778955

MPN #: PP12K03-01

Encore™ Packaging Polypropylene Strapping Kit For 1/2"W, Heavy Duty, 1000 Case of Seals

Product Description
This comprehensive strapping kit includes long-lasting, high-quality tools for conventional polypropylene applications. It includes everything you need to get your project started right when you open the box.

Features:
  • Polypropylene Strapping Kit for 1/2", Seals - Heavy Duty
  • Includes: 1 Cart, 1 Tensioner, 1 Sealer, 1 coil of Strapping, 1000 case of Seals.
  • Heavy Duty
  • For 1/2" Polypropylene Strapping
  • An efficient way to secure your materials before they exit your facility


PRICE
$1,009.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7300 ft
Strap Width1/2 in
Core Size8 in

Product Details

Assembly RequiredNo
ColorBlack/Silver/Blue
For Use WithPolypropylene
Tool TypeManual
StrappingYes
DispenserNo
SealerYes
StyleWith Tensioner, Strapping & Seals
TensionerYes
Applicable MaterialsPolypropylene
Includes1 Tensioner, 1 Sealer, 1 Coil of Strapping, 1000 Case of Seals
MaterialPolypropylene
SealsYes
Package Quantity1
Manufacturers Part NumberPP12K03-01
BucklesNo
DutyHeavy Duty
CutterNo
ProgrammableNo
BrandEncore Packaging

Warranty

Warranty90 Days mo