Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Encore Packaging

Model # :WBB3779019

MPN #: PP12K01-01

Encore™ Packaging Polypropylene Strapping Kit For 1/2"W, Seals, Economy Duty

Product Description
This compact strapping kit includes high-quality strapping and seals perfect for mobile craftsmen and technicians who need to refill their kits.

Features:
  • Polypropylene Strapping Kit for 1/2", Seals - Economy
  • Includes: 1 coil of Strapping, 500 pack of Seals
  • Please note that this kit only includes strapping and seals. Tools and carts are not included!
  • Economy Duty
  • For 1/2" Polypropylene Strapping
  • An efficient way to secure your materials before they exit your facility.


PRICE
$65.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3000 ft
Strap Width1/2 in
Core Size3 in

Product Details

Assembly RequiredNo
ColorBlack/Silver/Blue
For Use WithPolypropylene
Tool TypeManual
StrappingYes
DispenserNo
SealerYes
StyleWith Strapping and Buckles
TensionerNo
Applicable MaterialsPolypropylene
Includes1 Coil of Strapping, 500 Pack of Buckles
MaterialPolypropylene
SealsYes
Package Quantity1
Manufacturers Part NumberPP12K01-01
BucklesNo
DutyEconomy
CutterNo
ProgrammableNo
BrandEncore Packaging

Warranty

Warranty90 Days mo