Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Encore Packaging

Model # :WBB3778941

MPN #: P12CB02-SO

Encore™ Packaging Polypropylene Strapping Kit For 1/2"W, Contractor, Regular Duty

Product Description
This compact strapping kit includes high-quality tools perfect for mobile craftsmen and technicians who need convenience on the go

Features:
  • Polypropylene Strapping Kit for 1/2", Contractor - Seals, Regular Duty
  • Includes: 1 Cart, 1 Tensioner, 1 Sealer, 1 coil of Strapping, 500 pack of Seals
  • Regular Duty
  • For 1/2" Polypropylene Strapping
  • An efficient way to secure your materials before they exit your facility


PRICE
$489.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3000 ft
Strap Width1/2 in
Core Size8 in

Product Details

Assembly RequiredNo
ColorBlack/Silver/Blue
For Use WithPolypropylene
Tool TypeManual
StrappingYes
DispenserNo
SealerYes
StyleWith Cart
TensionerYes
Applicable MaterialsPolypropylene
Includes1 Cart, 1 Tensioner, 1 Sealer, 1 Coil of Strapping, 500 Pack of Seals
MaterialPolypropylene
SealsYes
Package Quantity1
Manufacturers Part NumberP12CB02-SO
BucklesNo
DutyRegular
CutterNo
ProgrammableNo
BrandEncore Packaging

Warranty

Warranty90 Days mo