Includes:
- EP-3080
- EP-1100
- EP-1200-12
- 1/2" 3000 ft PP Strapping
- P12SO2 (1 case)
Weights & Dimensions
| Strap Width | 1/2 in |
Product Details
| Assembly Required | No |
| Color | Black |
| For Use With | Polypropylene |
| Tool Type | Manual |
| Strapping | Yes |
| Dispenser | N |
| Sealer | Yes |
| Style | Tensioner, Sealer |
| Tensioner | Yes |
| Applicable Materials | Polypropylene |
| Includes | Dispenser Cart, Sealer, Case, Tensioner, Mini Coil, Seals for 1/2" Strapping |
| Material | Polypropylene |
| Seals | Yes |
| Description | Strapping Kit |
| Package Quantity | 1 |
| Manufacturers Part Number | PP12CB03 |
| Buckles | No |
| Duty | Heavy Duty |
| Cutter | No |
| Brand | Encore Packaging |