Kit Includes:
- 9000' coil polypropylene strap
- Hand pull tensioner
- 1000 buckles
Weights & Dimensions
| Length | 9000 ft |
| Height | 20 in |
| Weight | 40 lbs |
| Thickness | 0.022 mil |
| Strap Width | 1/2 in |
| Tensile Strength | 400 |
| Core Size | 8 x 8 in |
Product Details
| Assembly Required | No |
| Color | Black |
| For Use With | Polypropylene |
| Strapping | Yes |
| Dispenser | Y |
| Sealer | No |
| Style | Self-Dispensing |
| Tensioner | Yes |
| Includes | 1 Roll Strapping, Self-Dispensing Box, Buckles, Tensioner |
| Material | Plastic |
| Seals | No |
| Description | Strapping Kit |
| Manufacturers Part Number | HP48 |
| Buckles | Y |
| Cutter | No |
| Brand | Pac Strapping |