Includes:
- EP-1330
- 1/2" 3000 ft PP strapping
- P12WB2-GA (250 count)
- Corrugated box
Weights & Dimensions
| Strap Width | 1/2 in |
Product Details
| Assembly Required | No |
| Color | White |
| For Use With | Polypropylene |
| Tool Type | Manual |
| Strapping | Yes |
| Dispenser | N |
| Sealer | No |
| Style | Tensioner Tool, Wire Buckles |
| Tensioner | Yes |
| Applicable Materials | Polypropylene |
| Includes | Carrying Case, Manual Tensioner, Mini Coil, Wire Buckles for 1/2" Strapping |
| Material | Polypropylene |
| Seals | No |
| Description | Strapping Kit |
| Package Quantity | 1 |
| Manufacturers Part Number | PP12CB01-WB |
| Buckles | Yes |
| Duty | Economy |
| Cutter | No |
| Brand | Encore Packaging |