Encore Packaging Premium Windlass Tensioner w/Cutter For 3/4" - 1-1/4" Strap Width, Black
Write a Review
|
Questions & Answers (0)
Product Description
This premium steel tensioner features a classic gear design and a long handle for extra torque. Features a easy-to-use strap cutting mechanism. Features a soft-touch handle for comfortable grip. Limited take-up of strapping.
PRICE
$879.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Material Thickness | .028 - .044 |
| Strap Width | 3/4 - 1-1/4 |
Product Details
| Type | Tensioner |
| Color | Black |
| Manufacturers Part Number | EP-1550 |
| Duty | Heavy Duty |
| For Use With | Steel |
| Tool Type | Windlass |
| Brand | Encore Packaging |