- Heavy duty Premium Pusher Rack tensioner for steel
- Limited take-up
- For round or irregular package loads
- For strap width is 5/8 - 1-1/4"
- For strap gauges from .023 - 0.035
Encore Packaging Heavy Duty Pusher Rack Tensioner for 5/8" To 1-1/4" Strap Width, Black/Silver
|
Questions & Answers (0)
Product Description
PRICE
$615.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17 in |
| Height | 7 in |
| Max Material Thickness | 0.035 |
| Strap Width | 5/8 - 1-1/4 in |
Product Details
| Type | Tensioner |
| Color | Black |
| Manufacturers Part Number | EP-1650 |
| Duty | Heavy Duty |
| For Use With | Steel |
| Tool Type | Pusher |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 days |