Features:
- Use with stainless steel
- Strap Width: 3/8 - 3/4"
- Strap Gauge: up to .025"
Weights & Dimensions
| Max Material Thickness | 0.025 |
| Strap Width | 3/8 - 3/4 |
Product Details
| Type | Tensioner |
| Color | Blue |
| Manufacturers Part Number | RSA-570 |
| Duty | Heavy Duty |
| For Use With | Stainless Steel |
| Tool Type | Pusher |
| Brand | Encore Packaging |