Encore Packaging Premium Poly Pusher Tensioner For 1/2" - 3/4" Strap Width, Blue
Write a Review
|
Questions & Answers (0)
Product Description
This medium sized pusher tensioner features an elegant and durable design and provides superior tensioning capabilities. Designed for round loads and cord strapping. Nose pushes seals forward while tensioning. Knob on nose clamps strapping in place while you seal. Tensions silently with roller bearings
PRICE
$315.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Material Thickness | 0.055 |
| Strap Width | 1/2 - 3/4 |
Product Details
| Style | Manual |
| Type | Tensioner |
| Color | Blue |
| Manufacturers Part Number | EP-1185 |
| Duty | Regular |
| For Use With | Polypropylene, Polyester |
| Tool Type | Pusher |
| Brand | Encore Packaging |